Zoro Homepage

Pipe Marker, Caustic Soda, Yellow, 41535

  • Mfr # 41535

  • Zoro # G5437801


product price: $73.49
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41535
Zoro #
G5437801
UPC #
754473415358
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Caustic Soda
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 in and Smaller
Marker Attachment Style
Self-Adhesive
Language
English
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Acids & Bases
Legend Alpha Range
A to C
Self-Adhesive
Yes
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Number of Pipe Markers
30
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Roll
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Weather Resistant
Yes
Water Resistant
No
ANSI/ASME A13.1
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No
UV Resistant
No
Finish
Glossy
Legend Text Color
Black
Maximum Pipe O.D.
2 in
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Material
Vinyl
Pipe Marker Legend
Caustic Soda
Glow In The Dark
No
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic Soda, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.