Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # CHLORGAS-OO
- Zoro # G624782235
product price:Â
$
7.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pipe Marker Material
Coiled Plastic
Weather Resistant
Yes
Abrasion Resistant
Yes
Height
4 in
Character Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHLORGAS-OO
- Zoro #
- G624782235
- UPC #
- 888434644638
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Character Height
- 1/2 in
- Width
- 4 in
- Thickness
- 0.006 in
Details
- Item
- Pipe Marker
- Pipe Marker Material
- Coiled Plastic
- Weather Resistant
- Yes
- Abrasion Resistant
- Yes
- Fits Pipe O.D.
- 3/8 to 1/2 in
- Number of Pipe Markers
- 1
- Pipe Marker Package Type
- Each
- Maximum Pipe O.D.
- 1/2 in
- Background Color
- Yellow
- Minimum Service Temperature
- -40 Degrees F
- Average Outdoor Durability
- 5 to 8 yr
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Maximum Service Temperature
- 248 Degrees F
- Minimum Pipe O.D.
- 3/8 in
- Water Resistant
- Yes
- With or Without Arrows
- With
- Pipe Marker Legend
- CHLORINE GAS 0375 05
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend CHLORINE GAS 0375 05, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.