Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Circulating Water, Grn, 15521

  • Mfr # 15521

  • Zoro # G5437862


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15521
Zoro #
G5437862
UPC #
754473155216
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Circulating Water
Material
vinyl
Legend Color
White
Operating Temp. Range
0 Degrees F
Legend Alpha Range
A to C
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Package Type
Roll
Humidity Resistant
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Weather Resistant
Yes
Glow In The Dark
No
ISO 14726
No
Protective Coating
No Protective Coating
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
UV Resistant
No
Printed Language
English
Legend Text Color
White
Maximum Pipe O.D.
6 in
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Number of Pipe Markers
30
Pipe Marker Legend
Circulating Water

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Circulating Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.