Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4294-F
Zoro #
G5620711
UPC #
754473667665
Country of Origin
Unknown
Dimensions
Character Height
1-1/4"
Details
Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
Blow Down
Background Color
Green
Legend Color
White
Fits Pipe O.D.
6 in to 7 7/8 in
Marker Attachment Style
Strap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Operating Temp. Range
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Markers per Card
1
Description
Pipe Marker, Character Height 1-1/4 In., Background Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.