Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Condensate Return, 10to15 In

  • Mfr # 4314-H

  • Zoro # G0110966


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4314-H
Zoro #
G0110966
UPC #
754473670887
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Condensate Return
Material
Plastic
Legend Color
White
Operating Temp. Range
-40 Degrees F
Markers per Card
1
Pipe Marker Subject Matter
Steam
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Language
English
Flow Direction Arrow
Right
Fits Pipe O.D.
10 to 15 in
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Pipe Marker Package Type
Each
Pipe Marker Legend
Condensate Return
Glow In The Dark
No
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Printed Language
English
Maximum Pipe O.D.
15 in
UV Resistant
No
Minimum Pipe O.D.
10 in
Humidity Resistant
No
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.