Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4041-C
Zoro #
G2964595
UPC #
754473475529
Country of Origin
United States
Dimensions
Height
2"
Width
2"
Length
2"
Character Height
1-1/4"
Details
Item
Pipe Marker
Legend
Condenser Water Supply
Background Color
Green
Legend Color
White
Fits Pipe O.D.
2 1/2 in to 3 7/8 in
Marker Attachment Style
Snap-On
Material
Plastic
Language
English
Markers per Card
1
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Description
Pipe Marker, Character Height 1-1/4 In., Background Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.