Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Demin Water, Blue, 52674

  • Mfr # 52674

  • Zoro # G5438203


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52674
Zoro #
G5438203
UPC #
754473526740
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Demin Water
Material
vinyl
Legend Color
White
Language
English
Flow Direction Arrow
Left
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
D to F
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Legend Text Color
White
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Demin. Water
Finish
Glossy
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Water Resistant
Yes
Chemical Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
Printed Language
English
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
30
ISO 14726
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Demin. Water, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.