Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Drain, 2 In.H

  • Mfr # 73888

  • Zoro # G4908793


product price: $34.15
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73888
Zoro #
G4908793
UPC #
754473738884
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Drain
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Operations
Markers per Card
25
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F
Language
English
Average Outdoor Durability
2 yr
Minimum Application Temperature
50 Degrees F
Pipe Marker Package Type
Roll
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F
Adhesive Style
Permanent
Weather Resistant
No
Number of Pipe Markers
25
Protective Coating
No Protective Coating
Humidity Resistant
No
Water Resistant
No
ANSI/ASME A13.1
Yes
Printed Language
English
ISO 14726
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Coiled Plastic
UV Resistant
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Drain
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.