This item is Discontinued.

Brady Pipe Marker, Dye, Yellow, 4 to 6 In 4177-D

Pipe Marker, Dye, Yellow, 4 to 6 In (Discontinued)

  • Mfr # 4177-D
  • Zoro # G2304027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4177-D
Zoro #
G2304027
UPC #
754473512880
Country of Origin
Unknown

Dimensions

Character Height
1-1/4"

Details

Pipe Marker Subject Matter
Other Liquids
Item
Pipe Marker
Legend
Dye
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
4 in to 6 in
Marker Attachment Style
Snap-On
Material
Plastic
Language
English
Legend Alpha Range
D to F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Operating Temp. Range
-40 Degrees F

Description

Pipe Marker, Character Height 1-1/4 In., Background Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.