This item is Discontinued.

Brady Pipe Marker, Exhaust Air, Bl, 3/4to1-3/8 In 4181-A

Pipe Marker, Exhaust Air, Bl, 3/4to1-3/8 In (Discontinued)

  • Mfr # 4181-A
  • Zoro # G2292501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4181-A
Zoro #
G2292501
UPC #
754473513641
Country of Origin
Unknown

Dimensions

Character Height
1/2"

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Air & Ducts
Legend
Exhaust Air
Background Color
Blue
Legend Color
White
Fits Pipe O.D.
3/4 in to 1 3/8 in
Marker Attachment Style
Snap-On
Material
Plastic
Language
English
Legend Alpha Range
D to F
Operating Temp. Range
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007

Description

Pipe Marker, Character Height 1/2 In., Background Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.