This item is Discontinued.

Brady Pipe Marker, Gas Natural, Y, to 3/4 In 83601

Pipe Marker, Gas Natural, Y, to 3/4 In (Discontinued)

  • Mfr # 83601
  • Zoro # G5201192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83601
Zoro #
G5201192
UPC #
754473836016
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
2 3/4 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Gas Natural
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Subject Matter
Gases
Legend Alpha Range
G to K
Markers per Card
3
Language
Spanish
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Gas Natural
Pipe Marker Material
Vinyl
Water Resistant
No
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Number of Pipe Markers
3
Abrasion Resistant
Yes
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Finish
Glossy
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Printed Language
Spanish
Maximum Pipe O.D.
3/4 in
UV Resistant
No
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Legend Text Color
Black
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas Natural, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.