Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5822-I
Zoro #
G2910358
UPC #
754473672614
Country of Origin
Unknown
Dimensions
Height
8"
Width
9"
Length
9"
Character Height
3/4"
Details
Pipe Marker Subject Matter
Other Liquids
Item
Pipe Marker
Legend
Green Liquor
Background Color
Orange
Legend Color
Black
Fits Pipe O.D.
1/2 in to 2 3/8 in
Marker Attachment Style
Wrap Around
Material
Plastic
Flow Direction Arrow
Right
Language
English
Operating Temp. Range
41 Degrees F
Self-Adhesive
No
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
UV Resistant
Yes
Description
Pipe Marker, Character Height 3/4 In., Background Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.