This item is Discontinued.

Brady Pipe Marker, Heating 7361-3C

Pipe Marker, Heating (Discontinued)

  • Mfr # 7361-3C
  • Zoro # G2909131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7361-3C
Zoro #
G2909131
UPC #
754473672690
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Thickness
0.004 in
Roll Width
2 3/4 in

Details

Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
Heating
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Standards
ANSI A13.1-2007
Self-Adhesive
Yes
Operating Temp. Range
-0.4 Degrees F
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
3
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Water Resistant
No
Reflective
No
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
With or Without Arrows
Without
Finish
Glossy
ISO 14726
No
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Heating
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Printed Language
English
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.