Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Heating Supply, Wht Leg., 1inH

  • Mfr # 109072

  • Zoro # G9394262


product price: $24.15
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109072
Zoro #
G9394262
UPC #
754473673048
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Heating Supply
Material
Plastic
Legend Color
White
Self-Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Air & Ducts
Number of Markers
0
Flow Direction Arrow
Right
Markers per Card
65
Legend Alpha Range
G to K
Fits Pipe O.D.
1 1/2 to 2 in
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
-0.4 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Roll Form, Continuous
Number of Pipe Markers
25
Weather Resistant
No
Pipe Marker Material
Plastic
Humidity Resistant
No
Glow In The Dark
No
Printed Language
English
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
1 1/2 in
Water Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
ISO 14726
No
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Legend
Heating Supply
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 in
Pipe Marker Package Type
Roll
UV Resistant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.