Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4075-D
Zoro #
G2290340
UPC #
754473485672
Country of Origin
Unknown
Dimensions
Character Height
2-1/2"
Details
Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
High Pressure Air
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
4 in to 6 in
Marker Attachment Style
Snap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Legend Alpha Range
G to K
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Description
Pipe Marker, Character Height 2-1/2 In., Background Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.