This item is Discontinued.

Brady Pipe Marker, High Pressure Water 7370-3C

Pipe Marker, High Pressure Water (Discontinued)

  • Mfr # 7370-3C
  • Zoro # G2909055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7370-3C
Zoro #
G2909055
UPC #
754473673956
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Water
Item
Pipe Marker
Legend
High Pressure Water
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Operating Temp. Range
0 Degrees F
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Pipe Marker Material
Vinyl
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
With or Without Arrows
Without
Pipe Marker Legend
High Pressure Water
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Glow In The Dark
No
UV Resistant
No
Weather Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
ISO 14726
No
Number of Pipe Markers
3
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Reflective
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.