Zoro Homepage

Pipe Marker, Hot Water, 65/Roll Markers

  • Mfr # 109276

  • Zoro # G9394621


product price: $47.89
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109276
Zoro #
G9394621
UPC #
754473675080
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Hot Water Supply
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Language
English
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Markers per Card
65
Fits Pipe O.D.
2 1/2 to 6 in
Operating Temp. Range
0 Degrees F
Number of Markers
0
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
G to K
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Pipe Marker Package Type
Roll
Weather Resistant
No
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Hot Water Supply
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Humidity Resistant
No
Adhesive Style
Permanent
UV Resistant
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
212 Degrees F
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
6 in
Abrasion Resistant
Yes
Printed Language
English
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
25
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.