Shop FUEL STICKERS
See all product information
Create Account
Dash Cam Stickers, Small, Labels for Cars, Trucks, and Buses, Easy-to-Apply, 2in x 1in, 20PK
- Mfr # Z-2X1DASHCAM-20PK
- Zoro # G915577243
product price:Â
$
34.49
/pk of 20, $1.72/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 In
Standards
ASTM-D-882
Shape
Rectangular
Legend
Notice - Dash Cam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-2X1DASHCAM-20PK
- Zoro #
- G915577243
- UPC #
- 769152879482
- Country of Origin
- United States
Dimensions
- Width
- 1 In
- Length
- 2 In
- Thickness
- 4.5 mil
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Notice - Dash Cam
- Write on Surface
- All Surfaces: Metal, Plastic, Steel
- Application
- Peel & Stick
- Adhesive
- Permanent Adhesive
- Features
- Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
- No. of Labels
- 20
- UV Resistant
- Yes
- Indoor / Outdoor
- YES
- Operating Temp. Range
- -40 Degrees to 180 Degrees F (-40 Degrees to 82 Degrees C)
- Laminated
- YES
- Finish
- Overlaminate
- Printed Language
- English
- Language
- English
- Label Color
- Yellow
- Preprinted Text
- Notice - Dash Cam
- Product Type
- Notice Labels
Description
ENHANCED SAFETY AND VISIBILITY: The high-visibility Dash Cam Sticker alerts others to the presence of an active recording device, promoting responsible behavior and enhancing road safety for all vehicles.MODERN and MINIMALISTIC DESIGN: With a sleek and professional design, this Dash Cam Sticker integrates seamlessly into cars, trucks, and buses, clearly delivering its message without disrupting the vehicle's aesthetic.WATERPROOF and ULTRA-DURABLE: Built to endure tough conditions, this sticker resists moisture, UV exposure, and wear, ensuring long-lasting clarity and adhesion in all environments.VERSATILE: This sticker is ideal for personal vehicles, commercial fleets, and public transportation, offering reliable performance wherever it's applied.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.