Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Hot Water, Yellow, 15545

  • Mfr # 15545

  • Zoro # G5438395


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15545
Zoro #
G5438395
UPC #
754473155452
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
30 ft
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hot Water
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Flow Direction Arrow
Left/Right
Operating Temp. Range
0 Degrees F
Legend Alpha Range
G to K
Marker Attachment Style
Self-Adhesive
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Water Resistant
Yes
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Continuous
UV Resistant
No
Adhesive Material
Acrylic
Weather Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
30
Maximum Pipe O.D.
6 in
Chemical Resistant
Yes
ISO 14726
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Hot Water
Pipe Marker Material
Plastic
Printed Language
English
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.