Zoro Homepage

Pipe Marker, Hot Wtr Supply, Wht Leg., 1inH

  • Mfr # 109275

  • Zoro # G9394323


product price: $20.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109275
Zoro #
G9394323
UPC #
754473675073
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Hot Water Supply
Material
Plastic
Legend Color
White
Self-Adhesive
Yes
Markers per Card
65
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Operating Temp. Range
0 Degrees F
Number of Markers
0
Flow Direction Arrow
Right
Legend Alpha Range
G to K
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Weather Resistant
No
Pipe Marker Material
Plastic
Printed Language
English
Minimum Application Temperature
50 Degrees F
Minimum Pipe O.D.
1 1/2 in
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Glow In The Dark
No
Water Resistant
Yes
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Number of Pipe Markers
25
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
212 Degrees F
Maximum Pipe O.D.
2 in
NFPA 99, CGA C-9
No
Pipe Marker Legend
Hot Water Supply
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Adhesive Style
Permanent
UV Resistant
No
Chemical Resistant
Yes
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.