This item is Discontinued.

Brady Pipe Marker, House Vacuum, Gn, to 3/4 In 7150-3C

Pipe Marker, House Vacuum, Gn, to 3/4 In (Discontinued)

  • Mfr # 7150-3C
  • Zoro # G2297386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7150-3C
Zoro #
G2297386
UPC #
754473815752
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Thickness
0.004 in
Roll Width
2 3/4 in

Details

Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
House Vacuum
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Markers per Card
3
Legend Alpha Range
G to K
Self-Adhesive
Yes
Operating Temp. Range
-0.4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Weather Resistant
Yes
Humidity Resistant
No
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Legend
House Vacuum
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Reflective
No
Glow In The Dark
No
Maximum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Legend Text Color
White
ISO 14726
No
NFPA 99, CGA C-9
No
Finish
Glossy
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Pipe Marker Material
Vinyl
With or Without Arrows
Without
Number of Pipe Markers
3

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend House Vacuum, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.