This item is Discontinued.

Brady Pipe Marker, Lab Vent, Yel, 3/4 In or Less 8792-3C

Pipe Marker, Lab Vent, Yel, 3/4 In or Less (Discontinued)

  • Mfr # 8792-3C
  • Zoro # G2291497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8792-3C
Zoro #
G2291497
UPC #
754473879235
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
Lab Vent
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Operating Temp. Range
-0.4 Degrees F
Markers per Card
3
Legend Alpha Range
L to O
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
3
Glow In The Dark
No
Pipe Marker Legend
Lab Vent
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Water Resistant
No
UV Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
ISO 14726
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Reflective
No
Finish
Glossy
Legend Text Color
Black
With or Without Arrows
Without
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Vent, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.