Zoro Homepage

Pipe Marker, Low Pressure Condensate, 73905

  • Mfr # 73905

  • Zoro # G5439576


product price: $45.19
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73905
Zoro #
G5439576
UPC #
754473739058
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Condensate
Material
Plastic
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Steam
Markers per Card
25
Legend Alpha Range
L to O
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Legend Text Color
Black
Number of Pipe Markers
25
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Legend
Low Pressure Condensate
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Protective Coating
No Protective Coating
Weather Resistant
No
Pipe Marker Package Type
Roll
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Maximum Service Temperature
212 Degrees F
Maximum Pipe O.D.
6 in
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Style
Permanent
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Condensate, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.