This item is Discontinued.

Brady Pipe Marker, Low Pressure Natural Gas 7387-3C

Pipe Marker, Low Pressure Natural Gas (Discontinued)

  • Mfr # 7387-3C
  • Zoro # G2908775
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7387-3C
Zoro #
G2908775
UPC #
754473676315
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Thickness
0.004 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Gases
Legend
Low Pressure Natural Gas
Background Color
Brown
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Self-Adhesive
Yes
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Reflective
No
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Style
Permanent
Number of Pipe Markers
3
Glow In The Dark
No
Humidity Resistant
No
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
With or Without Arrows
Without
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Finish
Glossy
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Low Pressure Natural Gas

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color White, Character Height 1/2 in, Background Color Brown, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.