Pipe Marker, Low Pressure Natural Gas, PK5, 7387-1HV-PK

  • Mfr # 7387-1HV-PK

  • Zoro # G202140501


product price:  $28.15
/pk 5, $5.63/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7387-1HV-PK
Zoro #
G202140501
UPC #
888434571538
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Glow In The Dark
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Low Pressure Natural Gas
Pipe Marker Package Type
Card
Legend Text Color
White
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
UV Resistant
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Water Resistant
No
Adhesive Style
Permanent
ISO 14726
No
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Finish
Glossy
Printed Language
English
Fits Pipe O.D.
8 in and Larger

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.