Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Medium Pressure Air, 2 In.H

  • Mfr # 73908

  • Zoro # G5439637


product price: $40.95
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73908
Zoro #
G5439637
UPC #
754473739089
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Medium Pressure Air
Material
Plastic
Legend Color
White
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
L to O
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Flow Direction Arrow
Right
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Pipe Marker Subject Matter
Air & Ducts
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Service Temperature
212 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Glow In The Dark
No
Adhesive Material
Acrylic
Water Resistant
No
ANSI/ASME A13.1
Yes
Legend Text Color
White
Pipe Marker Legend
Medium Pressure Air
Minimum Pipe O.D.
2 1/2 in
Printed Language
English
Number of Pipe Markers
25
UV Resistant
No
Pipe Marker Package Type
Roll
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Maximum Pipe O.D.
6 in
Adhesive Style
Permanent
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.