This item is Discontinued.

Brady Pipe Marker, , Medium Pressure Gas, PK5, 7391-4-PK 7391-4-PK

Pipe Marker, , Medium Pressure Gas, PK5, 7391-4-PK (Discontinued)

  • Mfr # 7391-4-PK
  • Zoro # G402140318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7391-4-PK
Zoro #
G402140318
UPC #
888434572085
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Finish
Glossy
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Medium Pressure Gas
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Vinyl
ISO 14726
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Printed Language
English
Abrasion Resistant
Yes
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Weather Resistant
Yes
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.