This item is Discontinued.

Brady Pipe Marker, No Asbestos 97626

Pipe Marker, No Asbestos (Discontinued)

  • Mfr # 97626
  • Zoro # G2909719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97626
Zoro #
G2909719
UPC #
754473976262
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Length
14 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Legend
No Asbestos
Material
vinyl
Legend Color
White
Marker Attachment Style
Self-Adhesive
Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-0.4 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
No Asbestos
Protective Coating
No Protective Coating
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
7 7/8 in
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Water Resistant
No
UV Resistant
No
Printed Language
English
Glow In The Dark
No
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Legend Text Color
White
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Asbestos, Legend Text Color White, Character Height 2 in, Background Color Blue, With or Without Arrows Without

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.