Shop BRADY

Pipe Marker, No Legend, PK5, 7021-1-PK

  • Mfr # 7021-1-PK
  • Zoro # G902140924

product price: 
$
10.65
/pk of 5, $2.13/ea

Key Features

Width
14 in
Thickness
0.005 in
Height
2 1/4 in
Standards
ANSI A13.1, ASTM D 2979
Background Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021-1-PK
Zoro #
G902140924
UPC #
888434583487
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Legend
Blank
Printed Language
No Text
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Water Resistant
Yes
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
7 7/8 in
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Glow In The Dark
No
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Pipe Marker Legend
No Legend
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
ISO 14726
No
Pipe Marker Material
Plastic
Maximum Service Temperature
230 Degrees F
Weather Resistant
Yes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic

Dimensions

Width
14 in
Thickness
0.005 in
Height
2 1/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.