Shop BRADY

Pipe Marker, No Legend, PK5, 7022-4-PK

  • Mfr # 7022-4-PK
  • Zoro # G702140841

product price: 
$
11.25
/pk of 5, $2.25/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1, ASTM D 2979
With or Without Arrows
Without
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7022-4-PK
Zoro #
G702140841
UPC #
888434583319
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Green
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
No Text
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Glow In The Dark
No
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
ISO 14726
No
Adhesive Style
Permanent
Pipe Marker Legend
No Legend
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.