Shop BRADY

Pipe Marker, No Legend, PK5, 7025-4-PK

  • Mfr # 7025-4-PK
  • Zoro # G902594611

product price: 
$
11.25
/pk of 5, $2.25/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1, ASTM D 2979
With or Without Arrows
Without
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7025-4-PK
Zoro #
G902594611
UPC #
888434583456
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Water Resistant
Yes
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 to 2 3/8 in
Finish
Glossy
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Humidity Resistant
No
Printed Language
No Text
Number of Pipe Markers
4
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Legend
No Legend
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Minimum Pipe O.D.
3/4 in

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.