Shop BRADY

Pipe Marker, No Legend, PK5, 7026-4-PK

  • Mfr # 7026-4-PK
  • Zoro # G302140845

product price: 
$
10.99
/pk of 5, $2.20/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1, ASTM D 2979
Background Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7026-4-PK
Zoro #
G302140845
UPC #
888434583272
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
White
Reflective
No
With or Without Arrows
Without
Printed Language
No Text
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
No Legend
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color Not Applicable, Character Height Not Applicable, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.