This item is Discontinued.

Brady Pipe Marker, Outside Air, White, to 3/4 In 7207-3C

Pipe Marker, Outside Air, White, to 3/4 In (Discontinued)

  • Mfr # 7207-3C
  • Zoro # G2290246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7207-3C
Zoro #
G2290246
UPC #
754473816148
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
Outside Air
Background Color
White
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Markers per Card
3
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
L to O
Operating Temp. Range
-0.4 Degrees F
Standards
ANSI A13.1-2007
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Adhesive Material
Acrylic
Printed Language
English
Legend Text Color
Black
With or Without Arrows
Without
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Number of Pipe Markers
3
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Weather Resistant
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
UV Resistant
No
Pipe Marker Legend
Outside Air
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Reflective
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color Black, Character Height 1/2 in, Background Color White, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.