This item is Discontinued.

Brady Pipe Marker, Peroxide 7398-3C

Pipe Marker, Peroxide (Discontinued)

  • Mfr # 7398-3C
  • Zoro # G2908599
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7398-3C
Zoro #
G2908599
UPC #
754473677695
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Thickness
0.004 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Acids & Bases
Legend
Peroxide
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Standards
ANSI A13.1-2007
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Adhesive Style
Permanent
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Printed Language
English
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Peroxide
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Glow In The Dark
No
Humidity Resistant
No
Reflective
No
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Number of Pipe Markers
3
With or Without Arrows
Without
Legend Text Color
White
UV Resistant
No
Maximum Pipe O.D.
3/4 in
ISO 14726
No
Weather Resistant
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Peroxide, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.