Pipe Marker, PK5, 7063-3C-PK

  • Mfr # 7063-3C-PK

  • Zoro # G802141298


product price:  $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7063-3C-PK
Zoro #
G802141298
UPC #
888434576960
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Chemical Resistant
Yes
Legend Text Color
White
ISO 14726
No
Weather Resistant
Yes
Water Resistant
Yes
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Number of Pipe Markers
3
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Condensate Drain
Finish
Glossy
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
1/4 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Adhesive Style
Permanent
Glow In The Dark
No
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.