Pipe Marker, PK5, 7067-3C-PK

  • Mfr # 7067-3C-PK

  • Zoro # G102140298


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7067-3C-PK
Zoro #
G102140298
UPC #
888434579541
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Condenser Water
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Style
Permanent
Weather Resistant
Yes
Legend Text Color
White
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Number of Pipe Markers
3
Humidity Resistant
No
Water Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
ISO 14726
No
Pipe Marker Legend
Condenser Water
Maximum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
1/4 in
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condenser Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.