Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7147-3C-PK

  • Mfr # 7147-3C-PK

  • Zoro # G302140753


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7147-3C-PK
Zoro #
G302140753
UPC #
888434581742
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Hot Water Recirculation
Water Resistant
Yes
Humidity Resistant
No
ISO 14726
No
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Chemical Resistant
Yes
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
1/4 in
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Adhesive Material
Acrylic
Adhesive Style
Permanent
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Recirculation, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.