Zoro Homepage

Pipe Marker, PK5, 7234-1HV-PK

  • Mfr # 7234-1HV-PK

  • Zoro # G002141197


product price: $28.55
/pk 5, $5.71/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7234-1HV-PK
Zoro #
G002141197
UPC #
888434576137
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Printed Language
English
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
Refrigerant Discharge
Chemical Resistant
Yes
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Finish
Glossy
Pipe Marker Package Type
Card
Legend Text Color
Black
Glow In The Dark
No
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Discharge, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.