Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7405-3C-PK

  • Mfr # 7405-3C-PK

  • Zoro # G602140408


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405-3C-PK
Zoro #
G602140408
UPC #
888434580004
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Printed Language
English
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
ISO 14726
No
Pipe Marker Legend
Reheat Water Return
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Glow In The Dark
No
Humidity Resistant
No
Legend Text Color
White
Water Resistant
Yes
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Pipe O.D.
1/4 in
Weather Resistant
Yes
Chemical Resistant
Yes
Number of Pipe Markers
3
Maximum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Reheat Water Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.