This item is Discontinued.

Brady Pipe Marker, PK5, 83537-PK 83537-PK

Pipe Marker, PK5, 83537-PK (Discontinued)

  • Mfr # 83537-PK
  • Zoro # G602141504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83537-PK
Zoro #
G602141504
UPC #
888434577295
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
Spanish
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
ISO 14726
No
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Pipe Marker Material
Vinyl
Glow In The Dark
No
NFPA 99, CGA C-9
No
Finish
Glossy
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
1
Humidity Resistant
No
Pipe Marker Legend
Respiradero
Legend Text Color
Black
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Respiradero, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.