Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Plant Water, Grn, 6 to7-7/8 In

  • Mfr # 4109-F

  • Zoro # G2302273


product price: $11.78
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4109-F
Zoro #
G2302273
UPC #
754473479336
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Character Height
1 1/4 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Plant Water
Material
Plastic
Legend Color
White
Fits Pipe O.D.
6 to 7 7/8 in
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Strap-On
Flow Direction Arrow
Right
Legend Alpha Range
P to S
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
ISO 14726
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Printed Language
English
UV Resistant
No
Maximum Pipe O.D.
7 7/8 in
Water Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Weather Resistant
No
Glow In The Dark
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Humidity Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
White
Minimum Pipe O.D.
6 in
Chemical Resistant
Yes
Pipe Marker Legend
Plant Water
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Plant Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.