Shop BRADY

Pipe Marker, Polyester Over Laminate, 5748-HPHV

  • Mfr # 5748-HPHV
  • Zoro # G5588737

product price: 
$
44.25
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5748-HPHV
Zoro #
G5588737
UPC #
754473563547
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Propane Gas
Material
Plastic
Legend Color
Black
Operating Temp. Range
0 Degrees F
Language
English
Marker Attachment Style
Fiberglass Carrier
Pipe Marker Subject Matter
Gases
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Fits Pipe O.D.
8 in and Larger
Self-Adhesive
Yes
Flow Direction Arrow
Left
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Pipe Marker Legend
Propane Gas
Abrasion Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Each
Chemical Resistant
Yes
UV Resistant
No
Printed Language
English
Water Resistant
No
Pipe Marker Material
Plastic
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Weather Resistant
No
ANSI/ASME A13.1
Yes
ISO 14726
No
NFPA 99, CGA C-9
No

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
24 in
Character Height
3 1/2 in
Roll Width
24 in

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Propane Gas, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.