Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Polyester Over Laminate, 5793-HPHV

  • Mfr # 5793-HPHV

  • Zoro # G5770615


product price: $43.25
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5793-HPHV
Zoro #
G5770615
UPC #
754473563653
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
24 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
White Water
Material
Plastic
Legend Color
White
Language
English
Flow Direction Arrow
Left
Self-Adhesive
Yes
Marker Attachment Style
Fiberglass Carrier
Fits Pipe O.D.
8 in and Larger
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Minimum Pipe O.D.
8 in
Legend Text Color
White
Humidity Resistant
No
Maximum Service Temperature
230 Degrees F
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Pipe Marker Legend
White Water
Chemical Resistant
Yes
Weather Resistant
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Printed Language
English
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
ISO 14726
No
UV Resistant
No
Water Resistant
No
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend White Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.