This item is Discontinued.

Brady Pipe Marker, Pumped Condensate, Y, to3/4 In 8799-3C

Pipe Marker, Pumped Condensate, Y, to3/4 In (Discontinued)

  • Mfr # 8799-3C
  • Zoro # G2290097
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8799-3C
Zoro #
G2290097
UPC #
754473879938
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Thickness
0.004 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Other Liquids
Legend
Pumped Condensate
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Markers per Card
3
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
UV Resistant
No
Reflective
No
Pipe Marker Package Type
Card
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Legend
Pumped Condensate
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Finish
Glossy
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
With or Without Arrows
Without
Maximum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Humidity Resistant
No
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Pumped Condensate, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.