Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Refrigerant Liquid, PK5

  • Mfr # 7235-1-PK

  • Zoro # G602594652


product price: $11.39
/pk 5, $2.28/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7235-1-PK
Zoro #
G602594652
UPC #
888434576205
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Pipe Marker Legend
Refrigerant Liquid
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Glow In The Dark
No
Weather Resistant
Yes
ISO 14726
No
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
7 7/8 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Water Resistant
Yes
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Printed Language
English
Abrasion Resistant
Yes
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Liquid, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.