Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Roof Drain, 1 In.H

  • Mfr # 20463

  • Zoro # G5439743


product price: $22.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20463
Zoro #
G5439743
UPC #
754473204631
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Roof Drain
Material
Plastic
Legend Color
White
Language
English
Self-Adhesive
Yes
Flow Direction Arrow
Right
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Operations
Markers per Card
25
Operating Temp. Range
50 Degrees F
Legend Alpha Range
P to S
Fits Pipe O.D.
1 1/2 to 2 in
Average Outdoor Durability
2 yr
Number of Pipe Markers
25
Maximum Pipe O.D.
2 in
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Protective Coating
No Protective Coating
Water Resistant
No
Pipe Marker Package Type
Roll
Humidity Resistant
No
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Legend
Roof Drain
Printed Language
English
ISO 14726
No
UV Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Weather Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Minimum Application Temperature
50 Degrees F
Legend Text Color
White
Adhesive Material
Acrylic
Pipe Marker Material
Coiled Plastic
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.