Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sanitary Drain, 1 In.H

  • Mfr # 20464

  • Zoro # G5439761


product price: $20.79
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20464
Zoro #
G5439761
UPC #
754473204648
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Sanitary Drain
Material
Plastic
Legend Color
White
Operating Temp. Range
50 Degrees F
Language
English
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
1 1/2 to 2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Markers per Card
25
Pipe Marker Subject Matter
Operations
Average Outdoor Durability
2 yr
Abrasion Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Number of Pipe Markers
25
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Legend Text Color
White
Humidity Resistant
No
Weather Resistant
No
Maximum Pipe O.D.
2 in
Pipe Marker Legend
Sanitary Drain
Pipe Marker Material
Polyester
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
UV Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Drain, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.