This item is Discontinued.

Brady Pipe Marker, Sodium Hydroxide 7410-1HV

Pipe Marker, Sodium Hydroxide (Discontinued)

  • Mfr # 7410-1HV
  • Zoro # G2907558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7410-1HV
Zoro #
G2907558
UPC #
754473679279
Country of Origin
United States

Dimensions

Height
4 in
Width
24 in
Length
24 in
Character Height
3 1/2 in
Roll Length
4 in
Roll Width
24 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Acids & Bases
Item
Pipe Marker
Legend
Sodium Hydroxide
Background Color
Orange
Legend Color
Black
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Markers per Card
1
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Finish
Glossy
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Protective Coating
No Protective Coating
Humidity Resistant
No
Printed Language
English
Adhesive Style
Permanent
With or Without Arrows
Without
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
ISO 14726
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Reflective
No
Pipe Marker Legend
Sodium Hydroxide

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hydroxide, Legend Text Color Black, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.