This item is Discontinued.

Brady Pipe Marker, Spent Acid, Y, 3/4 to2-3/8 In 8807-4

Pipe Marker, Spent Acid, Y, 3/4 to2-3/8 In (Discontinued)

  • Mfr # 8807-4
  • Zoro # G2286685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8807-4
Zoro #
G2286685
UPC #
754473880743
Country of Origin
United States

Dimensions

Height
1 1/8 in
Width
7 in
Length
7 in
Character Height
3/4 in
Roll Length
1 1/8 in
Roll Width
7 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Acids & Bases
Legend
Spent Acid
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 to 2 3/8 in
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Self-Adhesive
Yes
Operating Temp. Range
0 Degrees F
Legend Alpha Range
P to S
Markers per Card
4
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
With or Without Arrows
Without
Adhesive Style
Permanent
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Reflective
No
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Legend Text Color
Black
Pipe Marker Package Type
Card
Water Resistant
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Printed Language
English
Pipe Marker Legend
Spent Acid
Weather Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Spent Acid, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.