Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Sprinkler Fire, Red, 10to15 In

  • Mfr # 4127-H

  • Zoro # G1759222


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4127-H
Zoro #
G1759222
UPC #
754473449001
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Sprinkler Fire
Material
Plastic
Legend Color
White
Legend Alpha Range
P to S
Marker Attachment Style
Strap-On
Pipe Marker Subject Matter
Fire Systems
Markers per Card
1
Fits Pipe O.D.
10 to 15 in
Language
English
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Glow In The Dark
No
Maximum Pipe O.D.
15 in
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Pipe Marker Legend
Sprinkler Fire
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
UV Resistant
No
Legend Text Color
White
Pipe Marker Mounting Style
Strap-On Pipe Marker
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Package Type
Each
Weather Resistant
No
Minimum Pipe O.D.
10 in
ISO 14726
No
Printed Language
English
NFPA 99, CGA C-9
No
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color White, Character Height 3 1/2 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.